Premium High Carbon Alloy Brake Rotor, 125.39028

  • Mfr # 125.39028

  • Zoro # G4470878


product price: $49.55
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
9.9 mm
Material
High Carbon Alloy
Height
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.39028
Zoro #
G4470878
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
9.9 mm
Height
41 mm
Rotor Dia.
260 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Discard Thickness
0.331 in
Center Hole Diameter
3.547 in
Stud/Lug Hole Diameter
0.496 in
Minimum Thickness
8.4 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.496 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.