
Premium High Carbon Alloy Brake Rotor, 125.39049
Mfr # 125.39049
Zoro # G800544275
product price:Â $51.25
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
20 mm
Height
43.1 mm
Material
High Carbon Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125.39049
Zoro #
G800544275
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
20 mm
Height
43.1 mm
Rotor Dia.
320 mm
Stud/Lug Hole Diameter
0.618 in
Discard Thickness
0.689 in
Mounting Bolt Hole Circle Diameter
4.252 in
Center Hole Diameter
2-1/2 in
Lug Hole Size
0.62 in
Bolt Circle Dia.
108 mm
Minimum Thickness
17.5 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated
Description
Premium High Carbon Alloy Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.