Premium High Carbon Alloy Brake Rotor, 125.40016

  • Mfr # 125.40016

  • Zoro # G4479646


product price: $56.35
/ea

Key Features

Grade
Premium
Discard Thickness
0.315 in
Nominal Thickness
0.394 in
Disc Mounting
Floating
Lug Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.40016
Zoro #
G4479646
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
0.315 in
Nominal Thickness
0.394 in
Outside Dia.
10.236 in
Height
43.000 mm
Stud/Lug Hole Diameter
0.492 in
Center Hole Diameter
64.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in

Details

Grade
Premium
Disc Mounting
Floating
Lug Hole Quantity
4
Rotor Type
Solid
Hat Finish
Coated
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.