
PREMIUM HIGH CARBON ALLOY BRAKE ROTOR
Mfr # 125.4204
Zoro # G502028189
product price: $81.79
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
20 mm
Height
49.2 mm
Surface Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125.4204
Zoro #
G502028189
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
20 mm
Height
49.2 mm
Outside Dia.
252 mm
Minimum Thickness
18 mm
Center Hole Diameter
68 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Diameter
12.75 in
Details
Rotor Type
Vented
Lug Hole Quantity
4
Surface Finish
Smooth
Grade
Premium
Disc Mounting
Floating
Vane Style
Straight
Number of Miscellaneous Holes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.