Premium High Carbon Alloy Brake Rotor, 125.42047

  • Mfr # 125.42047

  • Zoro # G4483572


product price: $40.19
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
18 mm
Material
High Carbon Alloy
Height
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.42047
Zoro #
G4483572
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
18 mm
Height
64 mm
Rotor Dia.
297 mm
Discard Thickness
0.63 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.504 in
Center Hole Diameter
2.677 in
Lug Hole Size
0.5 in
Minimum Thickness
16 mm
Bolt Circle Dia.
114.3 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.