Premium High Carbon Alloy Brake Rotor, 125.42059

  • Mfr # 125.42059

  • Zoro # G4473258


product price: $68.15
/ea

Key Features

Nominal Thickness
0.354 in
Disc Mounting
Floating
Center Hole Diameter
68.000 mm
Surface Finish
Smooth
Stud/Lug Hole Diameter
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.42059
Zoro #
G4473258
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.354 in
Center Hole Diameter
68.000 mm
Stud/Lug Hole Diameter
0.500 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Outside Dia.
10.945 in
Discard Thickness
8.000 mm
Height
44.700 mm

Details

Disc Mounting
Floating
Surface Finish
Smooth
Hat Finish
Coated
Grade
Premium
Lug Hole Quantity
5
Rotor Type
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.