
Premium High Carbon Alloy Brake Rotor, 125.42077 (Discontinued)
- Mfr # 125.42077
- Zoro # G4471937
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125.42077
Zoro #
G4471937
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.488 in
Nominal Thickness
0.63 in
Height
2.441 in
Thickness
14 mm
Outside Dia.
291.8 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
1/2 in
Nominal Drum Diameter
6.772 in
Center Hole Diameter
68 mm
Discard Thickness
0.551 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.