Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium High Carbon Alloy Brake Rotor, 125.50036

  • Mfr # 125.50036

  • Zoro # G4475330


product price: $66.59
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
29 mm
Material
High Carbon Alloy
Height
49.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125.50036
Zoro #
G4475330
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
29 mm
Height
49.4 mm
Rotor Dia.
320 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Center Hole Diameter
2.717 in
Discard Thickness
1.063 in
Stud/Lug Hole Diameter
0.496 in
Lug Hole Size
0.49 in
Minimum Thickness
27 mm
Bolt Circle Dia.
114.4 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.