Premium High Carbon Alloy Brake Rotor, 125.61074

  • Mfr # 125.61074

  • Zoro # G4478438


product price: $59.35
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
10.1 mm
Material
High Carbon Alloy
Height
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.61074
Zoro #
G4478438
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
10.1 mm
Height
33 mm
Rotor Dia.
280 mm
Center Hole Diameter
2.504 in
Discard Thickness
0.35 in
Mounting Bolt Hole Circle Diameter
4.252 in
Stud/Lug Hole Diameter
0.543 in
Bolt Circle Dia.
108 mm
Lug Hole Size
0.54 in
Minimum Thickness
8.9 mm

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.