
Premium High Carbon Alloy Brake Rotor, 125.61105 (Discontinued)
- Mfr # 125.61105
- Zoro # G4479366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125.61105
Zoro #
G4479366
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
19mm (0.748")
Thickness
17.5mm (0.689")
Height
35 mm
Rotor Dia.
350mm (13.78")
Outside Dia.
350 mm
Mounting Bolt Hole Circle Diameter
114.3 mm
Stud/Lug Hole Diameter
0.583 in
Center Hole Diameter
70.7 mm
Lug Holes Size
14.8mm (0.58")
Hub Hole Diameter
70.7mm (2.78")
Rotor Height
35mm (1.378")
Discard Thickness
0.689 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Rotor Material
High Carbon Alloy
Bolt Circle
114.2mm (4.496")
Hat Finish
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.