Premium High Carbon Alloy Brake Rotor, 125.61109

  • Mfr # 125.61109

  • Zoro # G4477430


product price: $61.65
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
25 mm
Material
High Carbon Alloy
Height
43.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.61109
Zoro #
G4477430
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
25 mm
Height
43.7 mm
Rotor Dia.
330 mm
Center Hole Diameter
2.795 in
Discard Thickness
0.925 in
Stud/Lug Hole Diameter
0.622 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Minimum Thickness
23.5 mm
Lug Hole Size
0.62 in
Bolt Circle Dia.
114.3 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.