Premium High Carbon Alloy Brake Rotor, 125.62071

  • Mfr # 125.62071

  • Zoro # G4477640


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26mm (1.02")
Finish
Coated
Thickness
24mm (0.94")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.62071
Zoro #
G4477640
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
26mm (1.02")
Thickness
24mm (0.94")
Height
48 mm
Outside Dia.
298 mm
Rotor Dia.
298mm (11.73")
Mounting Bolt Hole Circle Diameter
114.3 mm
Center Hole Diameter
70.5 mm
Stud/Lug Hole Diameter
0.504 in
Nominal Drum Diameter
190 mm
Rotor Height
48mm (1.89")
Lug Holes Size
12.8mm (0.5")
Hub Hole Diameter
70.5mm (2.776")
Discard Thickness
0.945 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Rotor Design
Rotors Only
Bolt Circle
115mm (4.528")
Rotor Material
High Carbon Alloy
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.