Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium High Carbon Alloy Brake Rotor, 125.62154

  • Mfr # 125.62154

  • Zoro # G4481649


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30mm (1.181")
Thickness
27mm (1.06")
Height
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.62154
Zoro #
G4481649
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30mm (1.181")
Thickness
27mm (1.06")
Height
61 mm
Outside Dia.
321 mm
Rotor Dia.
321mm (12.64")
Stud/Lug Hole Diameter
0.63 in
Center Hole Diameter
67.4 mm
Mounting Bolt Hole Circle Diameter
120 mm
Hub Hole Diameter
67.4mm (2.65")
Rotor Height
61mm (2.4")
Lug Holes Size
16mm (0.63")
Discard Thickness
1.063 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Bolt Holes
5
Surface Finish
Smooth
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Rotor Material
High Carbon Alloy
Bolt Circle
120mm (4.72")
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.