Premium High Carbon Alloy Brake Rotor, 125.65146

  • Mfr # 125.65146

  • Zoro # G000544624


product price:  $66.15
/ea

Key Features

Rotor Type
Vented
Outside Dia. (In.)
13.189 in
Lug Hole Quantity
5
Nominal Thickness
0.984 in
Height
1.925 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.65146
Zoro #
G000544624
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.189 in
Nominal Thickness
0.984 in
Height
1.925 in
Rotor Dia.
335 mm
Center Hole Diameter
2.504 in
Discard Thickness
0.906 in
Mounting Bolt Hole Circle Diameter
4.252 in
Stud/Lug Hole Diameter
0.543 in
Lug Hole Size
0.54 in
Bolt Circle Dia.
108.1 mm
Minimum Thickness
23 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Alloy
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Hat Finish
Coated

Description

Premium High Carbon Alloy Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.