
Premium High Carbon Alloy Brake Rotor, 125.66044 (Discontinued)
- Mfr # 125.66044
- Zoro # G4483338
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125.66044
Zoro #
G4483338
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
29 mm
Height
91.5 mm
Rotor Dia.
330 mm
Mounting Bolt Hole Circle Diameter
6-1/2 in
Stud/Lug Hole Diameter
0.65 in
Nominal Drum Diameter
8.11 in
Center Hole Diameter
4.835 in
Discard Thickness
1.063 in
Lug Hole Size
0.65 in
Bolt Circle Dia.
165.1 mm
Minimum Thickness
27 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.