Zoro Homepage

Premium High-Carbon Rotor, 125.34052

  • Mfr # 125.34052

  • Zoro # G7720098


product price: $65.55
/ea

Key Features

Discard Thickness
23.400 mm
Nominal Thickness
0.984 in
Stud/Lug Hole Diameter
14.600 mm
Center Hole Diameter
3.110 in
Rotor Type
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.34052
Zoro #
G7720098
UPC #
805890261261
Country of Origin
Unknown

Dimensions

Discard Thickness
23.400 mm
Nominal Thickness
0.984 in
Stud/Lug Hole Diameter
14.600 mm
Center Hole Diameter
3.110 in
Mounting Bolt Hole Circle Diameter
120.000 mm
Outside Dia.
325.000 mm
Height
2.075 in

Details

Rotor Type
Vented
Grade
Premium
Lug Hole Quantity
5
Style
Straight
Disc Mounting
Floating
Hat Finish
Coated
Surface Finish
Smooth

Description

Premium High-Carbon Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.