
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125.34091
Zoro #
G7719626
UPC #
805890729808
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.803 in
Nominal Thickness
0.787 in
Height
2.606 in
Thickness
18.4mm (0.72")
Outside Dia.
299.8 mm
Rotor Dia.
300mm (11.81")
Stud/Lug Hole Diameter
0.571 in
Mounting Bolt Hole Circle Diameter
4.724 in
Center Hole Diameter
75 mm
Rotor Height
66.2mm (2.606")
Lug Holes Size
14.5mm (0.57")
Hub Hole Diameter
75mm (2.95")
Discard Thickness
0.724 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
120mm (4.72")
Rotor Material
High Carbon Alloy
Hat Finish
Coated
Description
Premium High-Carbon Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.