Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium High-Carbon Rotor, 125.61070

  • Mfr # 125.61070

  • Zoro # G7719242


product price: $26.25
/ea

Key Features

Rotor Type
Solid
Outside Dia. (In.)
9.961 in
Lug Hole Quantity
4
Nominal Thickness
0.398 in
Height
1.299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.61070
Zoro #
G7719242
UPC #
805890285021
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.961 in
Nominal Thickness
0.398 in
Height
1.299 in
Mounting Bolt Hole Circle Diameter
4.252 in
Center Hole Diameter
2-1/2 in
Stud/Lug Hole Diameter
0.541 in
Discard Thickness
8.9 mm

Details

Rotor Type
Solid
Lug Hole Quantity
4
Bolt Holes
4
Surface Finish
Smooth
Hat Finish
Coated

Description

Premium High-Carbon Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.