Zoro Homepage

PREMIUM OE DESIGN SLOTTED BRAKE ROTOR

  • Mfr # 126.58009

  • Zoro # G602045529


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
5
Nominal Thickness
28 mm
Height
63.7 mm
Material
Cast Iron
Style
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.58009
Zoro #
G602045529
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
28 mm
Height
63.7 mm
Rotor Dia.
380 mm
Mounting Bolt Hole Circle Diameter
5 in
Nominal Drum Diameter
8.11 in
Center Hole Diameter
2.835 in
Discard Thickness
1.024 in
Stud/Lug Hole Diameter
0.665 in
Minimum Thickness
26 mm
Lug Hole Size
0.665 in
Bolt Circle Dia.
127 mm

Details

Item
Brake Rotor
Lug Hole Quantity
5
Material
Cast Iron
Style
Slotted
Hat Finish
Coated
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.