Zoro Homepage

PREMIUM OE DESIGN SLOTTED BRAKE ROTOR

  • Mfr # 126.62166

  • Zoro # G202045219


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
34.036mm (1.34'')
Thickness
32.004mm (1.26'')
Finish
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.62166
Zoro #
G202045219
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
34.036mm (1.34'')
Thickness
32.004mm (1.26'')
Height
60.1 mm
Outside Dia.
370 mm
Rotor Dia.
370.078mm (14.57'')
Stud/Lug Hole Diameter
0.65 in
Center Hole Diameter
67.4 mm
Mounting Bolt Hole Circle Diameter
120 mm
Lug Holes Size
16.51mm (0.65'')
Hub Hole Diameter
67.31mm (2.65'')
Rotor Height
50.8mm (2'')
Discard Thickness
1.26 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Slotted
Bolt Holes
5
Style
Slotted
Rotor Design
Rotors Only
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Material
Cast Iron
Bolt Circle
4.724"
Rotor Construction
1-Piece
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.