
Premium Oe Drilled Brake Rotor, 128.35118
Mfr # 128.35118
Zoro # G4554449
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
36mm (1.42")
Height
64.7 mm
Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.35118
Zoro #
G4554449
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
36mm (1.42")
Height
64.7 mm
Thickness
34mm (1.339")
Outside Dia.
360 mm
Rotor Dia.
360mm (14.17")
Center Hole Diameter
67 mm
Stud/Lug Hole Diameter
0.602 in
Mounting Bolt Hole Circle Diameter
112 mm
Lug Holes Size
15.3mm (0.602")
Hub Hole Diameter
67mm (2.638")
Rotor Height
64.7mm (2.547")
Discard Thickness
1.339 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
X Drilled
Style
Drilled
Bolt Holes
5
Bolt Circle
112mm (4.409")
Rotor Design
Rotors Only
Rotor Material
Cast Iron
Rotor Construction
1-Piece
Driving Style
Daily Driver
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.