Premium Oe Drilled Brake Rotor, 128.37034

  • Mfr # 128.37034

  • Zoro # G000546949


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
27.9mm (1.1")
Height
67.2 mm
Thickness
26mm (1.02")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128.37034
Zoro #
G000546949
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
27.9mm (1.1")
Height
67.2 mm
Thickness
26mm (1.02")
Rotor Dia.
318mm (12.52")
Outside Dia.
318 mm
Center Hole Diameter
98 mm
Stud/Lug Hole Diameter
0.606 in
Mounting Bolt Hole Circle Diameter
130 mm
Hub Hole Diameter
98mm (3.86")
Rotor Height
67.2mm (2.65")
Lug Holes Size
15.4mm (0.61")

Details

Item
Drilled Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Style
Drilled
Surface Finish
X Drilled
Bolt Holes
5
Rotor Design
Rotors Only
Driving Style
Daily Driver
Rotor Material
Cast Iron
Bolt Circle
130mm (5.12")
Rotor Construction
1-Piece

Description

Premium Oe Drilled Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.