Zoro Homepage

Premium Oe Drilled Brake Rotor, 128.47039

  • Mfr # 128.47039

  • Zoro # G600547193


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
20mm (0.79")
Height
63.3 mm
Thickness
18mm (0.71")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128.47039
Zoro #
G600547193
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
20mm (0.79")
Height
63.3 mm
Thickness
18mm (0.71")
Outside Dia.
326 mm
Rotor Dia.
326mm (12.83")
Center Hole Diameter
58 mm
Nominal Drum Diameter
189.8 mm
Stud/Lug Hole Diameter
0.504 in
Mounting Bolt Hole Circle Diameter
114.3 mm
Rotor Height
63.3mm (2.49")
Lug Holes Size
12.8mm (0.5")
Hub Hole Diameter
58mm (2.28")
Discard Thickness
0.709 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
X Drilled
Bolt Holes
5
Style
Drilled
Driving Style
Daily Driver
Rotor Design
Rotors Only
Rotor Material
Cast Iron
Bolt Circle
114.3mm (4.5")
Rotor Construction
1-Piece
Hat Finish
Coated

Description

Premium Oe Drilled Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.