Zoro Homepage

Premium Oe Drilled Brake Rotor, 128.62103

  • Mfr # 128.62103

  • Zoro # G4513998


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
5
Nominal Thickness
26 mm
Height
30 mm
Material
Cast Iron
Rotor Dia.
330 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128.62103
Zoro #
G4513998
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
26 mm
Height
30 mm
Rotor Dia.
330 mm
Stud/Lug Hole Diameter
0.528 in
Mounting Bolt Hole Circle Diameter
4.724 in
Discard Thickness
0.945 in
Nominal Drum Diameter
7.48 in
Center Hole Diameter
2.787 in
Bolt Circle Dia.
120 mm
Lug Hole Size
0.528 in
Minimum Thickness
24 mm

Details

Item
Brake Rotor
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled
Hat Finish
Coated
Rotor Construction
One Piece
Driving Style
Daily Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.