
Premium Oe Drilled/Slotted Brake Rotor, 127.34101
Mfr # 127.34101
Zoro # G4538236
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Lug Hole Quantity
4
Nominal Thickness
21.9 mm
Material
Cast Iron
Height
44.7 mm
Style
Drilled and Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.34101
Zoro #
G4538236
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
21.9 mm
Height
44.7 mm
Rotor Dia.
294 mm
Stud/Lug Hole Diameter
0.638 in
Discard Thickness
0.803 in
Mounting Bolt Hole Circle Diameter
3.937 in
Center Hole Diameter
2.524 in
Minimum Thickness
20.4 mm
Lug Hole Size
0.638 in
Bolt Circle Dia.
100 mm
Details
Item
Brake Rotor
Lug Hole Quantity
4
Material
Cast Iron
Style
Drilled and Slotted
Hat Finish
Coated
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.