Premium Oe Drilled/Slotted Brake Rotor, 127.35136

  • Mfr # 127.35136

  • Zoro # G4556250


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
375.000 mm
Disc Mounting
Floating
Stud/Lug Hole Diameter
0.598 in
Rotor Type
Vented
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127.35136
Zoro #
G4556250
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
375.000 mm
Stud/Lug Hole Diameter
0.598 in
Discard Thickness
33.400 mm
Mounting Bolt Hole Circle Diameter
4.409 in
Nominal Thickness
1.417 in
Height
54.600 mm
Center Hole Diameter
2.638 in

Details

Disc Mounting
Floating
Rotor Type
Vented
Lug Hole Quantity
5
Grade
Premium
Hat Finish
Coated
Style
Pillar
Surface Finish
Slotted X Drilled

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.