Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oe Slotted Brake Rotor, 126.37067

  • Mfr # 126.37067

  • Zoro # G4506727


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
37.88mm (1.49")
Height
68.6 mm
Thickness
36mm (1.42")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126.37067
Zoro #
G4506727
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
37.88mm (1.49")
Height
68.6 mm
Thickness
36mm (1.42")
Rotor Dia.
390mm (15.35")
Outside Dia.
390 mm
Center Hole Diameter
98 mm
Mounting Bolt Hole Circle Diameter
130 mm
Stud/Lug Hole Diameter
0.61 in
Hub Hole Diameter
98mm (3.86")
Rotor Height
68.6mm (2.7")
Lug Holes Size
15.5mm (0.61")
Discard Thickness
1.417 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Slotted
Bolt Holes
5
Style
Slotted
Rotor Construction
1-Piece
Rotor Material
Cast Iron
Bolt Circle
130mm (5.12")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Design
Rotors Only
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.