
Premium Oe Slotted Brake Rotor, 126.44193
Mfr # 126.44193
Zoro # G500546296
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Lug Hole Quantity
5
Nominal Thickness
28 mm
Height
61.6 mm
Material
Cast Iron
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.44193
Zoro #
G500546296
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28 mm
Height
61.6 mm
Rotor Dia.
345 mm
Stud/Lug Hole Diameter
0.575 in
Center Hole Diameter
2.445 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Discard Thickness
1.024 in
Bolt Circle Dia.
114.6 mm
Lug Hole Size
0.57 in
Minimum Thickness
26 mm
Details
Item
Brake Rotor
Lug Hole Quantity
5
Material
Cast Iron
Style
Slotted
Hat Finish
Coated
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Description
Premium Oe Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.