This item is Discontinued.

Centric Parts Premium Oe Slotted Brake Rotor, 126.62161 126.62161

Premium Oe Slotted Brake Rotor, 126.62161 (Discontinued)

  • Mfr # 126.62161
  • Zoro # G000545539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126.62161
Zoro #
G000545539
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.638 in
Nominal Thickness
1.181 in
Height
2.406 in
Thickness
27mm (1.063")
Rotor Dia.
321mm (12.64")
Outside Dia.
321 mm
Stud/Lug Hole Diameter
0.63 in
Mounting Bolt Hole Circle Diameter
4.724 in
Center Hole Diameter
2.657 in
Discard Thickness
1.063 in
Lug Holes Size
16mm (0.63")
Hub Hole Diameter
67.5mm (2.657")
Rotor Height
61.1mm (2.406")

Details

Item
Premium Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Slotted
Bolt Holes
5
Style
Slotted
Hat Finish
Coated
Rotor Material
Cast Iron
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Bolt Circle
120mm (4.724")
Rotor Design
Rotors Only

Description

Premium Oe Slotted Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.