This item is Discontinued.

Centric Parts Premium Semi-Loaded Caliper Housing & Bracket-Preferred, 141.66055 141.66055

Premium Semi-Loaded Caliper Housing & Bracket-Preferred, 141.66055 (Discontinued)

  • Mfr # 141.66055
  • Zoro # G6445903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141.66055
Zoro #
G6445903
UPC #
805890838562
Country of Origin
United States

Dimensions

Inlet Thread Diameter
M10x1.5
Bleeder Screw Thread Diameter
M10x1.0
Mounting Hole Diameter
16 mm
Bore Size
60.2 mm

Details

Caliper Type
Floating
Casting Material
Cast Iron
Inlet Fitting Type
Banjo
Includes
Abutment Clips; Mounting Bracket
Number of Pistons
2
Piston Material
Phenolic
Grade Type
Regular
Caliper Color
Gray
Caliper Material
Steel
Item
Brake Caliper
Caliper Configuration
Semi-Loaded

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.