Zoro Homepage

Premium Wheel Cyl, 134.65032

  • Mfr # 134.65032

  • Zoro # G7790098


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Includes
Bleeder Screw
Type
Bubble
Universal Fit
Bolted
Mounting Pattern
3 Bolts
Piston Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.65032
Zoro #
G7790098
UPC #
805890645870
Country of Origin
Unknown

Dimensions

Inlet Thread Diameter
0.438 in
Bore Diameter
34.93mm (1.375")

Details

Includes
Bleeder Screw
Type
Bubble
Universal Fit
Bolted
Mounting Pattern
3 Bolts
Piston Quantity
2
Inlet Fitting Thread Pitch
20
Mounting Method
3 Bolts
Number Of Ports
1
Item
Premium Wheel Cycle
Number of Pistons
2
Number of Mounting Holes
3
Flare Type
Bubble
Attachment Type
Bolted

Description

Premium Wheel Cyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.