This item is Discontinued.

Centric Parts Remanufactured Disc Brake Caliper, 141.65560 141.65560

Remanufactured Disc Brake Caliper, 141.65560 (Discontinued)

  • Mfr # 141.65560
  • Zoro # G6420353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141.65560
Zoro #
G6420353
UPC #
889590004953
Country of Origin
Unknown

Dimensions

Inlet Dia.
M10x1.0
Mounting Hole Diameter
12 mm
Bleeder Screw Thread Diameter
M10x1.0
Mount Thread Size
M12-1.75

Details

Color
Gray
Piston Material
Steel
Finish
Rust Preventative Coating
Type
Floating
Material
Cast Iron
Inlet Type
Banjo
Includes
Abutment Clips; Mounting Bracket
Grade Type
Regular
Number of Pistons
1
Position
Left Rear
Grade
Premium
Bracket Air Gap
20 mm
Bracket Required
Yes
Mount Spread Center to Center
140 mm
Body Air Gap
57 mm
Axle Type
Trailing

Description

Brake calipers are critical parts of the brake assembly. This Centric caliper is remanufactured to ensure predictable and reliable performance while providing long service life. To achieve like new condition and protection from rust, the part is tumble blasted then treated with an anti-corrosion finish. The caliper is 100% pressure tested and inspected to guarantee proper operation and fitment. Hardware and brackets are included, where applicable, to facilitate an easy installation.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.