
Select Axle Pack 4-Wheel, 905.43004
Mfr # 905.43004
Zoro # G2663741
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
10.138 in Front ,10.445 in Rear
Rotor Material
Iron
Brake Pad Material
Proprietary Formula
Brake Pad Construction
Positively Molded With Shims
Rotor Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905.43004
Zoro #
G2663741
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
10.138 in Front ,10.445 in Rear
Details
Rotor Material
Iron
Brake Pad Material
Proprietary Formula
Brake Pad Construction
Positively Molded With Shims
Rotor Finish
Natural
Grade
Premium/Standard
Rotor Type
Vented
Rear Disc Brake Rotor
Solid Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.