
Sport Cross Drilled Brake Rotor, 128.33093R (Discontinued)
- Mfr # 128.33093R
- Zoro # G4534517
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.33093R
Zoro #
G4534517
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
31.9mm (1.256")
Thickness
30mm (1.181")
Rotor Dia.
334mm (13.15")
Hub Hole Diameter
65mm (2.559")
Rotor Height
35.3mm (1.39")
Lug Holes Size
15.5mm (0.61")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled
Cryo Treating Option
Without Cryo Treating
Driving Style
Daily Driver
Bolt Circle
100mm (3.94")
Rotor Material
High-Carbon Iron
Rotor Construction
1-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.