
Sport Cross Drilled Brake Rotor, 128.33094L (Discontinued)
- Mfr # 128.33094L
- Zoro # G4533491
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128.33094L
Zoro #
G4533491
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
31.9 mm
Height
35.3 mm
Rotor Dia.
334 mm
Center Hole Diameter
65 mm
Minimum Thickness
30 mm
Lug Hole Size
0.61 in
Bolt Circle Dia.
100 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled
Driving Style
Daily Driver
Rotor Construction
One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.