
Sport Cross Drilled Brake Rotor, 128.34066L
Mfr # 128.34066L
Zoro # G4547047
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
9.9mm (0.39")
Thickness
8.4mm (0.33")
Style
Drilled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128.34066L
Zoro #
G4547047
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
9.9mm (0.39")
Thickness
8.4mm (0.33")
Rotor Dia.
259mm (10.2")
Lug Holes Size
14.7mm (0.579")
Hub Hole Diameter
64.1mm (2.52")
Rotor Height
44mm (1.732")
Details
Rotor Type
Vented
Lug Hole Quantity
4
Style
Drilled
Rotor Construction
1-Piece
Driving Style
Daily Driver
Bolt Circle
100mm (3.94")
Rotor Material
High-Carbon Iron
Cryo Treating Option
Without Cryo Treating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.