
Sport Cross Drilled Brake Rotor, 128.35012R (Discontinued)
- Mfr # 128.35012R
- Zoro # G4541578
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128.35012R
Zoro #
G4541578
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
9mm (0.35")
Thickness
7.3mm (0.287")
Rotor Dia.
278mm (10.94")
Hub Hole Diameter
67mm (2.638")
Rotor Height
56mm (2.2")
Lug Holes Size
13.2mm (0.52")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled
Rotor Material
High-Carbon Iron
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Driving Style
Daily Driver
Bolt Circle
112mm (4.409")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.