
Sport Cross Drilled Brake Rotor, 128.35091L (Discontinued)
- Mfr # 128.35091L
- Zoro # G4553566
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.35091L
Zoro #
G4553566
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32 mm
Height
54.8 mm
Rotor Dia.
350 mm
Center Hole Diameter
67 mm
Bolt Circle Dia.
112 mm
Minimum Thickness
29.4 mm
Lug Hole Size
0.602 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled
Driving Style
Daily Driver
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.