
Sport Cross Drilled Brake Rotor, 128.40023L
Mfr # 128.40023L
Zoro # G4557468
product price:Â $184.44
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
21mm (0.827")
Thickness
19mm (0.748")
Style
Drilled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.40023L
Zoro #
G4557468
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
21mm (0.827")
Thickness
19mm (0.748")
Rotor Dia.
240mm (9.449")
Rotor Height
45mm (1.772")
Lug Holes Size
12.8mm (0.5")
Hub Hole Diameter
61mm (2.4")
Details
Rotor Type
Vented
Lug Hole Quantity
4
Style
Drilled
Driving Style
Daily Driver
Rotor Material
High-Carbon Iron
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Bolt Circle
100mm (3.94")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.