
Sport Cross Drilled Brake Rotor, 128.40046R (Discontinued)
- Mfr # 128.40046R
- Zoro # G4557249
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128.40046R
Zoro #
G4557249
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28 mm
Height
47.2 mm
Rotor Dia.
300 mm
Lug Hole Size
0.496 in
Bolt Circle Dia.
114.3 mm
Minimum Thickness
26 mm
Center Hole Diameter
64.1 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled
Driving Style
Daily Driver
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.