
Sport Cross Drilled Brake Rotor, 128.40062L (Discontinued)
- Mfr # 128.40062L
- Zoro # G200547081
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.40062L
Zoro #
G200547081
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24.9mm (0.98")
Thickness
23mm (0.906")
Rotor Dia.
310mm (12.21")
Lug Holes Size
12.7mm (0.5")
Hub Hole Diameter
64.2mm (2.528")
Rotor Height
45.4mm (1.787")
Details
Item
Drilled Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled
Rotor Construction
1-Piece
Rotor Material
High-Carbon Iron
Driving Style
Daily Driver
Bolt Circle
114.3mm (4.5")
Cryo Treating Option
Without Cryo Treating
Description
Sport Cross Drilled Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.