
Sport Cross Drilled Brake Rotor, 128.42029R (Discontinued)
- Mfr # 128.42029R
- Zoro # G4548508
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.42029R
Zoro #
G4548508
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26mm (1.02")
Thickness
24mm (0.94")
Rotor Dia.
276.7mm (10.89")
Rotor Height
39.2mm (1.54")
Lug Holes Size
M10 x 1.25
Hub Hole Diameter
100mm (3.937")
Details
Rotor Type
Vented
Lug Hole Quantity
6
Style
Drilled
Rotor Material
Cast Iron
Driving Style
Daily Driver
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Bolt Circle
124mm (4.88")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.