
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128.42046R
Zoro #
G902028710
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26.1 mm
Height
54 mm
Rotor Dia.
280 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.5 in
Minimum Thickness
24 mm
Center Hole Diameter
68.1 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled
Rotor Construction
One Piece
Driving Style
Daily Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.