Sport Cross Drilled Brake Rotor, 128.44083L

  • Mfr # 128.44083L

  • Zoro # G4552242


product price:  $250.97
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
32 mm
Material
High Carbon Iron
Height
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128.44083L
Zoro #
G4552242
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32 mm
Height
50.8 mm
Rotor Dia.
296 mm
Lug Hole Size
0.57 in
Minimum Thickness
30 mm
Center Hole Diameter
62 mm
Bolt Circle Dia.
114.3 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled
Driving Style
Daily Driver
Rotor Construction
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.