
Sport Cross Drilled Brake Rotor, 128.44137R
Mfr # 128.44137R
Zoro # G4554220
product price:Â $304.98
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
29.8 mm
Height
50.8 mm
Material
High Carbon Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.44137R
Zoro #
G4554220
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
29.8 mm
Height
50.8 mm
Rotor Dia.
334 mm
Center Hole Diameter
62 mm
Minimum Thickness
27 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.567 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled
Rotor Construction
One Piece
Driving Style
Daily Driver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.