Sport Cross Drilled Brake Rotor, 128.44144R

  • Mfr # 128.44144R

  • Zoro # G4563059


product price:  $179.90
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
10.1 mm
Material
Cast Iron
Height
67.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128.44144R
Zoro #
G4563059
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
10.1 mm
Height
67.1 mm
Rotor Dia.
281 mm
Lug Hole Size
0.57 in
Minimum Thickness
8.5 mm
Center Hole Diameter
62 mm
Bolt Circle Dia.
114.3 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled
Driving Style
Daily Driver
Rotor Construction
One Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.