
Sport Cross Drilled Brake Rotor, 128.44146R
Mfr # 128.44146R
Zoro # G4565238
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
28mm (1.102")
Thickness
25mm (0.98")
Style
Drilled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128.44146R
Zoro #
G4565238
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28mm (1.102")
Thickness
25mm (0.98")
Rotor Dia.
296mm (11.66")
Hub Hole Diameter
62mm (2.44")
Rotor Height
49.6mm (1.95")
Lug Holes Size
14.5mm (0.57")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled
Rotor Construction
1-Piece
Driving Style
Daily Driver
Rotor Material
Cast Iron
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.