
Sport Cross Drilled Brake Rotor, 128.45084L (Discontinued)
- Mfr # 128.45084L
- Zoro # G4507086
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.45084L
Zoro #
G4507086
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28mm (1.102")
Thickness
26mm (1.02")
Rotor Dia.
299mm (11.68")
Rotor Height
51.5mm (2.028")
Hub Hole Diameter
68mm (2.677")
Lug Holes Size
13mm (0.51")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Rotor Construction
1-Piece
Driving Style
Daily Driver
Rotor Material
Cast Iron
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.