
Sport Cross Drilled Brake Rotor, 128.45085L
Mfr # 128.45085L
Zoro # G4505589
product price:Â $175.92
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
10 mm
Height
39.5 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128.45085L
Zoro #
G4505589
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Height
39.5 mm
Rotor Dia.
277.5 mm
Lug Hole Size
0.52 in
Bolt Circle Dia.
114.5 mm
Minimum Thickness
8 mm
Center Hole Diameter
68.1 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled
Driving Style
Daily Driver
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.