
Sport Cross Drilled Brake Rotor, 128.46075L (Discontinued)
- Mfr # 128.46075L
- Zoro # G4508039
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.46075L
Zoro #
G4508039
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22 mm
Height
59.1 mm
Rotor Dia.
330 mm
Lug Hole Size
0.488 in
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
80 mm
Minimum Thickness
20 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled
Rotor Construction
One Piece
Driving Style
Daily Driver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.